Switchfuse Sp&n Fuse 63A - 2500116462

Switchfuse Sp&n Fuse 63A - 2500116462

Order Code: ZT5110981S

£249.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE SP&N FUSE 63A Switchfuse (ND) NHSPSF63

Specifications for Switchfuse Sp&n Fuse 63A - 2500116462
  • Number of Poles
    1
  • Rated Permanent Current
    63A
  • Max. Rated Operation Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome