Switchfuse Tp and n Fuse 20A

Switchfuse Tp and n Fuse 20A

Order Code: ZT5111187S

£179.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE TP&N FUSE 20A Switchfuse (ND) NHTPSF20

Specifications for Switchfuse Tp and n Fuse 20A
  • Number of Poles
    3
  • Max. Rated Operation Voltage
    415V
  • Rated Permanent Current
    20A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome