LED Blue Mini Ground Light comes with Three Interchangeable Heads, 230V IP65 0.6W

LED Blue Mini Ground Light comes with Three Interchangeable Heads, 230V IP65 0.6W

Order Code: ZT3332708SCopy

£32.99 Inc VAT (20%)


Description

LED Blue Mini Ground Light comes with Three Interchangeable Heads, 230V IP65 0.6W | Description: Supplied with 1 x fixed Brushed Chrome head, 3 Interchangeable Chrome heads and 2M 2 x 1.0mm Rubber Cable. Mains 230V - no need for a transformer. | Features: Finish: Brushed Steel, Material: Polycarbonate, Material: Stainless Steel, IP Rating: IP65, Diameter (cm) : 38, Dimmable: No, Wattage (max) : 0.6, Bulb Included: Yes, Weight (kg) : 0.2, Cut-out Diameter (cm) : 3.2, Recess Depth (cm) : 4.8, Lumens: 20, Cable Length (cm) : 2m, Voltage: 230: 16: 1

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome