Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Relay Accessories
Relay Electro Timing 240V AC/DC 60HZ 22.5mm Wide on Delay
By Eaton
Order Code:
ZT5104071S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/electrical-and-lighting/relay-accessories/relay-electro-timing-240v-ac-dc-60hz-22-5mm-wide-on-delay/p/ZT5104071S
Add to quotation
View all Relay Accessories
Description
Eaton RELAY ELECTRO TIMING 240V AC/DC 60HZ 22.5MM WIDE ON DELAY Timing Relays & Accessories 31882
Specifications
Specifications for Relay Electro Timing 240V AC/DC 60HZ 22.5mm Wide on Delay
Height
82mm
Depth
103mm
Width
23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome