Timer Star Delta 240V 60HZ

Timer Star Delta 240V 60HZ

Order Code: ZT5104008S

£139.99 Inc VAT (20%)


Description

Eaton TIMER STAR DELTA 240V 60HZ Timing Relays & Accessories 31884

Specifications for Timer Star Delta 240V 60HZ
  • Width
    23mm
  • Depth
    103mm
  • Height
    83mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome