Switch Em Stop Surface 3PH TP IP65 32A 400V 50/60HZ - 227868

Switch Em Stop Surface 3PH TP IP65 32A 400V 50/60HZ - 227868

Order Code: ZT5106893SCopy

£69.99 Inc VAT (20%)


Description

Eaton SWITCH EM STOP SURFACE 3PH TP IP65 32A 400V 50/60HZ Rotary Switches/Switch Disconnectors & CBs&Accs 227868

Specifications for Switch Em Stop Surface 3PH TP IP65 32A 400V 50/60HZ - 227868
  • Width
    100mm
  • Depth
    115mm
  • Height
    180mm
  • Number of Switches
    1
  • Voltage Rating
    690V
    690 - 690V
  • Device Construction
    Complete device in housing
  • Number of Poles
    3
  • Rated Permanent Current
    32A
  • Type of Control Element
    Door coupling rotary drive
  • Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome