Switch Emerg Stop Surf 3PH Tp+n 20A 380-400V 50/60HZ IP65

Switch Emerg Stop Surf 3PH Tp+n 20A 380-400V 50/60HZ IP65

Order Code: ZT5111243SCopy

£59.99 Inc VAT (20%)


Description

Eaton SWTCH EMERG STOP SURF 3PH TP+N 20A 380-400V 50/60HZ IP65 Rotary Switches/Switch Disconnectors & CBs&Accs 207153

Specifications for Switch Emerg Stop Surf 3PH Tp+n 20A 380-400V 50/60HZ IP65
  • Width
    80mm
  • Height
    130mm
  • Depth
    137mm
  • Number of Poles
    4
  • Colour
    Red
  • Device Construction
    Complete device in housing
  • Type of Control Element
    Door coupling rotary drive
  • Number of Switches
    1
  • Rated Permanent Current
    20A
  • Voltage Rating
    690V
    690 - 690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome