Sentry BSR10 24V dc 2TLA010040R0000

Order Code: ZT1122756X

£169.99 Inc VAT (20%)


Description

BSR10 is a safety/expansion relay with relay outputs, 3 NO + 1 NC, and a +24 VDC supply voltage.
BSR10 is designed to connect safety devices, such as emergency stops, directly in the voltage supply circuit of the relay.
BSR10 is also suitable as expansion relay for a safety relay/ safety PLC, in order to increase the number of safe outputs.

See full description
Specifications for Sentry BSR10 24V dc 2TLA010040R0000
  • Ingress Protection Rating (IP Rating)
    IP20
  • MFR Part No.
    2TLA010040R0000
  • Model Series
    Sentry BSR10
  • Supply Voltage
    24V dc
  • Terminal Type
    Screw
  • Mounting Type
    DIN Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome