Sentry BSR23 24V dc 2TLA010041R0600

Order Code: ZT1122759X

£169.99 Inc VAT (20%)


Description

BSR23 is a safety expansion relay with relay outputs, 4 NO + 1 NC, and a +24 VDC supply voltage.
BSR23 is used as expansion relay for a safety relay/safety PLC, in order to increase the number of safe outputs

Specifications for Sentry BSR23 24V dc 2TLA010041R0600
  • Terminal Type
    Screw
  • Model Series
    Sentry BSR23
  • Supply Voltage
    24V dc
  • Ingress Protection Rating (IP Rating)
    IP20
  • MFR Part No.
    2TLA010041R0600
  • Mounting Type
    DIN Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome