Sentry SSR10 24V dc 2TLA010050R0000

Order Code: ZT1122758X

£199.99 Inc VAT (20%)


Description

SSR10 is a safety relay with relay outputs, 3 NO + 1 NC, and a +24 VDC supply voltage.
SSR10 is used with safety devices with contacts, 1 or 2 channels , and safety devices with OSSD outputs.
The reset function, automatic or manual, is set with a switch on the front.

Specifications for Sentry SSR10 24V dc 2TLA010050R0000
  • Model Series
    Sentry SSR10
  • Mounting Type
    DIN Rail
  • Supply Voltage
    24V dc
  • Terminal Type
    Screw
  • Ingress Protection Rating (IP Rating)
    IP20
  • MFR Part No.
    2TLA010050R0000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome