0
1

230V SMD LED Rechargeable Tripod Site Light 50W 5000 Lumens

Order Code: ZT4798441S

£189.99 Inc VAT (20%)


Description

This rechargeable SMD LED site light has a 360° multi-angle twin head and a self-locking tripod stand. Ultra-bright warm white or cool white light modes (4, 000-7, 000K) , plus three brightness settings (low, medium and high) Quick-release height adjustable telescopic tripod stand extends from 0.8-1.5m. Made from lightweight diecast aluminium, the tripod stand folds up quickly and easily for portablity, using the built-in carry handle. IPX4 rated, suitable for indoor and outdoor applications. Built-in rechargeable battery and battery level indicator. Supplied with 2m 3-pin charging lead.

See full description
Specifications for 230V SMD LED Rechargeable Tripod Site Light 50W 5000 Lumens
  • Voltage
    230V
  • IP Rating
    IPX4
  • Lumens
    5000
  • Wattage
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome