30W 360 Degrees Site Light 110V

Order Code: ZT2748956S

£94.99 Inc VAT (20%)


Description

30W 360° SMD LED site light with a frosted lens. Made from shockproof plastic and Supplied with 3 metres of cable fitted with a 16A 110V plug. Each site light is fitted with a 110V 16amp power take-off socket for powering 110V power tools or daisy chaining the lamps. Fitted with a hanging hook, carry handle and tripod fixing holes. Suitable for use on building sites.|Wattage: 30WLight Type: LEDLumens: 2800Light Settings: HighPower Source: 110VBurn Time: N/ACharging Time: N/A

See full description
Specifications for 30W 360 Degrees Site Light 110V
  • Light Type
    LED
  • Wattage
    30W
  • Lumens
    2800

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome