Area Tower Light with Outlet Socket - 8000 Lumens

Order Code: ZT5534645S

£199.99 Inc VAT (20%)


Description

The STANLEYArea Tower Light features adjustable heads for multi directional light.The polycarbonate body with aluminium tripod base is lightweight but durable, ideal for site use whilst remaining easy to transport.Fitted with a 240V power outlet socket, ideal for powering power tools, etc.It has an IP54 rating, indicating it is protected against dust and water splashes, making it suitable for use in various environments.The tower light operates on mains power with a voltage range of 220-240V and a frequency of 50/60 Hz.Specifications:Power Source: 220-240V.Luminous Flux: 8, 000 Lumens.Colour Temp: 6, 000K.Height: 1.4-2m.Cable Length: 3m.

See full description
Specifications for Area Tower Light with Outlet Socket - 8000 Lumens
  • Power Source
    240V
  • Light Type
    Tripod Site Light
  • Wattage
    40W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome