Elgant Crystal Chandelier Ceiling Light Flush Mount Pendant Lamp for Bedroom

Order Code: ZT3352939S

£64.99 Inc VAT (20%)


Description

ELEGANT STYLE: Classic ceiling light with 43 crystal ball pendants, 140 little octagonal bead, and 3 E14 lights (bulb not included), provide a soft illuminating feel paired, create a romantic and peaceful atmosphereFITS IN ANY ROOM: This K9 crystal chandelier can perfectly match with every dcor while adding beautiful styling to your home, best choice for living room, bedroom, dining room, kitchen, entrance, and hallwayDURABLE CONSTRUCTION: Electroplating metal surface is not easy to rust, sturdy round base ensures safe ceiling, ideal for long-lasting usingPACKAGE INCLUDED: All mounting hardware required is included in the package. CHANDELIERS LIGHTING DIMENSION: Overall Dimension: ?40 x H28cm, Fits most bulbs with E14 base (bulb not included)

See full description
Specifications for Elgant Crystal Chandelier Ceiling Light Flush Mount Pendant Lamp for Bedroom
  • Product Type
    Chandelier Ceiling Light
  • Material
    Metal
  • Colour
    Crystal
  • Number of Lights
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome