ERW005 - USB Rechargeable Work Light 5W COB + 1 LED
0
1
2
3
4
5
6
7

ERW005 - USB Rechargeable Work Light 5W COB + 1 LED

Order Code: ZT1026404XCopy

£18.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.990%
5 - 9£18.234%
10 - 19£17.478%
20 +£16.7112%


Description

2 lights in 1: 5W COB as a work/ inspection light and 1 LED light in the top as a torch.

Features and Benefits
• 1 x Li-ion battery (included)
• ABS plastic with rubberised finish
• Beam distance: 20m
• Foldaway hanging hook
• USB and micro USB ports
• Includes USB charging cable 1.5m
• Integrated magnet on the back
• Adjustable magnetic base
• Working time: 3-4 hrs
• Charge time: 5-6 hrs
• Impact Resistance (drop test) 1m
• Operating temperature -20 - 50°C
• IPX-4 waterproof and designed for outside use in heavy rain

See full description
Specifications for ERW005 - USB Rechargeable Work Light 5W COB + 1 LED
  • Voltage
    3.7V
  • Battery Operation Time
    3/4hours
  • Bulb Type
    LED
  • Type
    Floor Stand
    Handheld
    Hanging
    Magnetic
  • Beam Distance
    20m
  • Lumens
    160Lumens
  • Colour
    Yellow / Black
  • Power Source
    Battery
  • MFR Part No.
    ERW005
  • Watts
    5W
Product Reviews -
2 months ago
Being returned

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome