Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Slotted Warm White LED IP68 1W 30 Degree SS
By Collingwood Lighting
Order Code:
ZT5033348S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-slotted-warm-white-led-ip68-1w-30-degree-ss/p/ZT5033348S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT SLOTTED WARM WHI LED IP68 1W 30DEG SS GL021 GL021WARMWHITE
Specifications
Specifications for Groundlight Slotted Warm White LED IP68 1W 30 Degree SS
Colour Temperature
3000 - 3000 K
IP Rating
IP68
Colour of Light
White
Maximum System Power
1W
Outer Diameter
50mm
Housing Colour
Stainless Steel
Light Source Type
LED non-replaceable
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome