Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Groundlight Walk over Neutral White LED 0.5W 316 SS IP68
By Collingwood Lighting
Order Code:
ZT5040181S
£64.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
64.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/groundlight-walk-over-neutral-white-led-0-5w-316-ss-ip68/p/ZT5040181S
Add to quotation
View all Site Lights
Description
Collingwood Lighting GROUNDLIGHT WALK OVER NEUTRAL WHI LED 0.5W 316 SS IP68 GL018 GL018CNW
Specifications
Specifications for Groundlight Walk over Neutral White LED 0.5W 316 SS IP68
Colour Temperature
4000 - 4000 K
IP Rating
IP68
Colour of Light
White
Light Source Type
LED non-replaceable
Housing Colour
Stainless Steel
Maximum System Power
0.5W
Outer Diameter
36mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome