Groundlight Walk over Warm White LED IP68 0.5W Stainless Steel

Order Code: ZT5031665S

£63.99 Inc VAT (20%)


Description

Collingwood Lighting GROUNDLIGHT WALK OVER WARM WHI LED IP68 0.5W STAINLESS STEEL GL018 GL018CWARMWHITE

Specifications for Groundlight Walk over Warm White LED IP68 0.5W Stainless Steel
  • IP Rating
    IP68
  • Colour Temperature
    3000 - 3000 K
  • Housing Colour
    Stainless Steel
  • Maximum System Power
    0.5W
  • Light Source Type
    LED non-replaceable
  • Colour of Light
    White
  • Outer Diameter
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome