Harbour 5FT 28W 3360LM 840 IP65 Single LED Anti-corrosive

Order Code: ZT5090030S

£50.99 Inc VAT (20%)


Description

LED Group HARBOUR 5FT 28W 3360LM 840 IP65 SINGLE LED ANTI-CORROSIVE HARBOUR Corrosion Proof RHA28405FTV2-24

Specifications for Harbour 5FT 28W 3360LM 840 IP65 Single LED Anti-corrosive
  • Length
    1550mm
  • Colour Temperature
    4000 - 4000 K
  • Maximum System Power
    27.5W
  • Width
    72mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome