IL700R Rechargeable LED Work Light, 120/60 - 700 Lm, Black, LxWxH 380 X 45 X 40mm

Order Code: ZT2701691S

£119.99 Inc VAT (20%)


Description

IL700R rechargeable LED work light, 120/60 - 700 lm, black, LxWxH 380 x 45 x 40 mm. Bulb = COB LED. Operating life = 3 hrs. Luminous flux = 120/60 - 700 lumen. Max. brightness = 982 lux. Illuminates up to = 35 m. Beam angle = 120 °. Luminous colour = daylight white. Colour temperature = 6500 K. Colour reproduction index = 80. Power supply = operated by rechargeable battery. Battery version = lithium ion rechargeable battery. Rechargeable battery voltage = 3.7 V. Battery capacity = 2.6 Ah. Charging time = 4 hrs. Mains voltage = 5 V, DC. Power = 0, 007 kW. Protection type = IP54. Length = 384 mm. Width = 45 mm. Height = 40 mm. Weight = 0.25 kg. Material = TPE, PC, ABS, nylon. Powerful, bright light and intense illumination of 700 lumens when using the main lamp. Small additional light on the lamp head with 120 lumens. Built-in Li-ion battery pack (3.7 V/2600 mAh) Lamp handle rotates 360° for flexible alignment of the light. Robust plastic housing with rubber coated grip surface. Fold-out hooks that rotate 360°. Two holding magnets on the rear of the housing and one magnet on the bottom. The handy, reliable and slim light is easy to integrate into the demanding daily routine when working on a lifting platform, performing inspections, or jobs in workshops or industry - especially in places that are difficult to reach. Powerful, robust and weatherproof The lamp produces an intense and bright light due to the use of COB LED technology. The main luminaire has a brightness of up to 700 lumens. The wide beam angle distributes the bright light uniformly, ensuring that small details and large areas alike are homogeneously illuminated. An additional LED on the lamp head with 120 lumens provides a powerful precision light that guarantees you won't overlook anything. The robust plastic housing with rubber coated components is ideal for use in all sorts of conditions. Ergonomic and consistent design concept The housing is slim and has a practical shape. The rubber coated surface provides the grip necessary for demanding jobs. Two integrated holding magnets on the rear, a magnet in the lamp base which rotates 360°, and a fold-out hook can be used to secure and align the lamp on metal objects, and make storing it on a workshop trolley easy. This leaves both hands free for the work you are doing in the workshop, on construction sites or during assembly tasks. A large button allows the user to distinguish between the main and additional LED. The additional dimmer knob is used to adjust the main light from anywhere between approx. 60 and 700 lumens. Powerful battery - charge and go A built-in 3.7 V lithium-ion battery ensures a long operating time. The workshop light operates for up to 15 hours and the additional light operates for approx. 10 hours. The IL700R can be charged using any type of USB interface with the type-C cable included - both quickly and easily - within 4 hours The integrated LED next to the charging socket provides a reliable indication of the current charge status. Whatever you're working on when out and about or at home, the IL700R ensures you'll have the right spotlight at hand to shed light on the situation

See full description
Specifications for IL700R Rechargeable LED Work Light, 120/60 - 700 Lm, Black, LxWxH 380 X 45 X 40mm
  • Material
    TPE, PC, ABS, Nylon
  • Mains Voltage
    5 V, DC
  • Weight
    0.25kg
  • Length
    384mm
  • Luminous Colour
    Daylight White
  • Ingress Protection Rating
    IP54
  • Bulb Type
    COB LED
  • Brightness
    982 Lux
  • Luminous Flux
    120 / 60 - 700Lumens
  • Beam Angle
    120°
  • Charge Time
    4hours
  • Rechargeable Battery Voltage
    3.7V
  • Colour Temperature
    6500 K
  • Power
    0.007kg/mm
  • Operating Life
    3hours
  • Height
    40mm
  • Colour Reproduction Index
    80
  • Illuminates Up To
    35m
  • Width
    45mm
  • Battery Capacity
    2.6A·h
  • Protection Type
    IP54

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome