Industrial Style Adjustable Tripod Floor Lamp, Search Light Reading Lamp

Order Code: ZT3347529S

£71.99 Inc VAT (20%)


Description

HEIGHT ADJUSTABLE & NON-SLIP FEET: The height can be changed from 110cm to 155cm, the best choice for living room, bedroom, reception, office. It can stand steady on the ground thanks to the EVA non-slip feet designANGLE ADJUSTABLE: The lamp head can be rotated 180 degrees vertically, easy to use and safe, can adapt to the lighting needs of various angles. In-line power on/off switch design, 1. 85 meters long wire-controlled foot switchHIGH-QUALITY MATERIAL: Pinewood tripod stand with steel connections and brackets ensures its high stability and long durability. The steel lampshade is durable and can keep the luster for a long timeINDUSTRIAL STYLE: Designed with a searchlights industrial color combination will bring you an eye-catching and make it ideal for living rooms, restaurants, banquets, bedrooms, offices, cafesDIMENSION: Overall Dimension: 63W x 63D x 110-155Hcm Lampshade Size: ?25 x 19. 5Hcm E27 bulb base (bulb not included) Bulb Power: 40W

See full description
Specifications for Industrial Style Adjustable Tripod Floor Lamp, Search Light Reading Lamp
  • Wattage
    40W
  • Product Type
    Floor Lamp
  • Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome