LED Twin Tripod Site Light 70W 240V

LED Twin Tripod Site Light 70W 240V

Order Code: ZT2424396SCopy

£79.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Faithfull LED Twin Tripod Site Light 70W 240V Version

Specifications for LED Twin Tripod Site Light 70W 240V
  • Voltage
    240V
  • Type
    Tripod Site Light
  • Bulb Type
    LED
  • Wattage
    70W
  • Light Type
    Tripod Site Light
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome