Magnetic Globe Light with Outlet Socket - 2600 Lumens

Magnetic Globe Light with Outlet Socket - 2600 Lumens

Order Code: ZT5534716SCopy

£119.99 Inc VAT (20%)


Description

This STANLEY Globe Light has an ultra strong magnetic base, which allows you to attach it to any magnetic metal surface.It also features an Aluminium hanging hook for easy mounting and it can be mounted on the SXLS37627E Universal Tripod (Sold Separately) .Fitted with a 240V power outlet socket, ideal for powering power tools, etc.It has an IP54 rating, indicating it is protected against dust and water splashes, making it suitable for use in various environments. Operates on mains power with a voltage range of 220-240V and a frequency of 50/60 Hz.Specifications:Power Source: 220-240V.Luminous Flux: 2, 600 Lumens.Colour Temp: 6, 000K.Dimensions: 210 x 200 x 260mm.

See full description
Specifications for Magnetic Globe Light with Outlet Socket - 2600 Lumens
  • Wattage
    30W
  • Light Type
    Work Light
  • Power Source
    240V