Modern Crystal Droplet Ceiling Light Spiral Cascading Chandelier Lamp Bedroom

Order Code: ZT3352002S

£49.99 Inc VAT (20%)


Description

CRYSTAL & SHINING STYLE: This crystal spiral sphere raindrop ceiling light with polished chrome finish and numerous chains of clear glass faceted beads to create a romantic and lovely atmosphere. Those hang down crystal pendant added extra sparkling effect.WIDE USAGE: All-match crystal ceiling light with its eye-catching appearance will fit any decor in your home. Best choice for living room, bedroom, waiting room, reception, hall, cafe and hotel.EASY INSTALLATION: The installation manual is included in the package. And a simple, easy and quick installation is what needed now.STURDY & SECURITY: K910 crystal material and stainless steel slings ensure its high stability, long durability, non-rusting surface and good-looking appearance. The stainless steel sling promises the security and holds up to 10kg, which is unlikely to drop or hurt people.DIMENSION: Overall Dimension: Ф30 x 120Hcm, CE Certification. Assembly Required. Note: GU10 bulb not included.

See full description
Specifications for Modern Crystal Droplet Ceiling Light Spiral Cascading Chandelier Lamp Bedroom
  • Certification
    CE
  • Product Type
    Ceiling Light
  • Finish
    Polished chrome
  • Material
    Stainless Steel
  • Colour
    Crystal
  • Bulb Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome