Multilight Flex Connect Light 18V Bare Unit

Order Code: ZT4797896S

£89.99 Inc VAT (20%)


Description

SCANGRIP MULTILIGHT FLEX CONNECT Light with 750 lumen flex head light. It offers 2 lighting settings: 50% or 100%. Provides you with complete freedom to choose and tailor exactly the work light solution you need. Either you choose the MULTILIGHT BODY CONNECT handle and combine it with a selected light head, or you choose to acquire the body and more individual light heads to obtain a work light solution covering different purposes. Due to the flexible part of the body all light heads can be adjusted in an angle of 120. To ensure maximum functionality of the work light the body is equipped with a newly invented, flexible mounting system. The system provides a combination of a bracket, a hook, and a magnet in one unit. The strap is made of polyurethane which is both flexible, and durable with a smooth surface. By the snap hook at the end of the strap you can lock and fix the work light to any position. In the same way, the integrated magnet can be used to mount the work light body at any metallic surface available. The magnet is extremely powerful with a force strong enough to hold both body, light head, and battery. Comes as a Bare Unit. Can be powered by: -METABO/CAS Batteries 12V 4.0Ah - 18V 5.2Ah. -CONNECT POWER SUPPLY. -An 18V battery from a leading power tool brand, such as Milwaukee, DeWalt, Makita, etc., by using the SCANGRIP CONNECT CONNECTOR. Specifications: Luminous Flux, Max./Min.: 750/375 Lumens.Illuminance, Max.Min. (@0, 5m) : 1, 200/600 Lux.Illuminance Distance: 0.50m.Beam Angle: 110.Dimensions: 168 x 79 x 203mm.Weight: 0.38kg.

See full description
Specifications for Multilight Flex Connect Light 18V Bare Unit
  • Power Source
    Cordless 18V
  • Bulb Type
    LED
  • Light Type
    Work Light
  • Voltage
    LEDV
  • Head Type
    Work Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome