Reversible Ceiling Fan with Light, 6 Blades Indoor LED Lighting Fan, Silver

Order Code: ZT3347799S

£109.99 Inc VAT (20%)


Description

2-IN-1 FUNCTION: Our ceiling fans with lights featuring a modern ceiling light and a mount ceiling fan. Adds a touch of glamour into living room, bedroom, dining room, foyer, hallway.6 SPEED: The LED ceiling lights switch 6 speeds, and will cycle randomly from speed 2 to speed 5 in breeze mode, easy to set something comfortableREVERSIBLE MOTOR: Forwarding/reversing airflow aid air conditioner with faster air flow. Our ceiling fans can be run in the winter to make bottom air of room warm and cutting down on energy costs.8H TIMER AND REMOTE: This ceiling fan lights with remote control feature 2/4/8 hour timer that allows you to schedule the cooling cycle. With remote control and long control distance design, easy to control fan on/off, speed, timer, light on/off, forwarding/reversing, comfort breeze, delay off, home shield light.CEILING FAN WITH LIGHTS DIMENSION: Overall Dimension: Φ132 x 40H cm, Single Blade Size: 60.8L x 12.3W cm. Suitable for: (Layer Height) 2.8-3m, (Space) 25m². Noise: 40dB.

See full description
Specifications for Reversible Ceiling Fan with Light, 6 Blades Indoor LED Lighting Fan, Silver
  • Colour
    Silver
  • Product Type
    Ceiling Fan with Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome