Riga Bench, Overall Length 1800 mm, Graphite Black, Light Oak Finish

Riga Bench, Overall Length 1800 mm, Graphite Black, Light Oak Finish

Order Code: ZT3148640S

£549.99 Inc VAT (20%)


Description

RIGA bench, overall length 1800 mm, graphite black, light oak finish. Supplied = flat pack. Overall height = 441 mm. Overall length = 1800 mm. Overall depth = 385 mm. Seat material = wood, varnished. Seat colour = light oak finish. Seat height = 441 mm. Seat depth = 385 mm. Frame material = steel, galvanised and powder coated. Frame colour = graphite black. Back rest colour = -. Number of seat and back rest slats = 3 pcs. Number of feet = 2 pcs. Plank size = 36 mm. Type of mounting = base plate. Product type = park benches/benches made of wood. Soft wood seat and back rest. Installed on base plates. The RIGA bench is robust and attractive and harmonises perfectly with green areas and public environments.

See full description
Specifications for Riga Bench, Overall Length 1800 mm, Graphite Black, Light Oak Finish
  • Frame Colour
    Graphite Black
  • Seat Colour
    Light Oak Finish
  • Overall Depth
    385mm
  • Overall Height
    441mm
  • Overall Length
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome