Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Site Lights
Spike Light SL240 4000K LED Low Voltage Black Ano Alu Twin Bar
By Collingwood Lighting
Order Code:
ZT5075268S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/site-lights/spike-light-sl240-4000k-led-low-voltage-black-ano-alu-twin-bar/p/ZT5075268S
Add to quotation
View all Site Lights
Description
Collingwood Lighting SPIKE LGT SL240 4000K LED LOW VOLTAGE BLK ANO ALU TWIN BAR SL240 SL240BWBX40
Specifications
Specifications for Spike Light SL240 4000K LED Low Voltage Black Ano Alu Twin Bar
IP Rating
G38
Length
300mm
Outer Diameter
62.5mm
Control Gear
Print foil
Maximum System Power
9.2W
Housing Colour
Normally open contact
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome