TAMETO LED System Light, Mounted At The Side, 20 W, Width 456mm

Order Code: ZT2723735S

£739.99 Inc VAT (20%)


Description

TAMETO LED system light, mounted at the side, 20 W, width 456 mm. Supplied = assembled. Power = 20 watt. Bulb = LED. Mains voltage = 220 - 240 V/50 - 60 Hz. Colour = aluminium silver, black. Protection type = IP20. Energy consumption = 230 kWh/1000h. Lamp head width = 456 mm. Service life = 50000 hrs. Lamp head height = 50 mm. Lamp head depth = 187 mm. Weight = 2 kg. Luminous colour = neutral white. Maintenance free LED technology with a service life of up to 50000 hours and more. Extremely homogeneous, glare and flicker free lighting. Closed design protects the inside of the lamp and the work surface from dirt. Extremely robust aluminium housing. Up to 60% energy savings. The modular lighting that is installed to one side also allows either completely shadow-free illumination, or an intentional shade effect, to be produced. This makes fine irregularities, for example, easier to see on surfaces. Of course, this lighting is also suitable when it is simply a matter of needing more light for certain visually demanding tasks. The modular lighting that is installed to one side is installed at the required height using the supplied mounting brackets and installed at the required light beam angle on the vertical columns of the workplace.

See full description
Specifications for TAMETO LED System Light, Mounted At The Side, 20 W, Width 456mm
  • Colour
    Black
    Aluminium Silver
  • Supplied
    Assembled
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Power
    20W
  • Lamp Head Height
    50mm
  • Energy Consumption
    230 kWh/1000h
  • Bulb Type
    LED
  • Weight
    2kg
  • Lamp Head Width
    456mm
  • Luminous Colour
    Neutral White
  • Ingress Protection Rating
    IP20
  • Lamp Head Depth
    187mm
  • Service Life
    50000hours
  • Protection Type
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome