TP-CL 18/3000 Li-Solo Power X-Change Site Light 18V Bare Unit

Order Code: ZT5363672S

£103.99 Inc VAT (20%)


Description

TheEinhell TP-CL 18/3000 Li-Solo Power X-Change Site Lightbrings light into the dark, whether on the construction site or in the workshop, garage or garden.It has 60 powerful, dimmable LEDs which produce up to 3000 lumens to ensure optimal illumination at all angles and in every corner.Highly versatile thanks to its swivelling light head. In addition, the two light panels on the left and right can be adjusted to provide illumination of large areas spanning up to 270. The neutral-white light temperature of 5700K ensures bright lighting conditions.This cordless lamp is portable and handy thanks to an integrated carrying handle with a Softgrip insert. Numerous mounting options including integrated eyelets and a fastening hook mean there are no limits to using it anywhere.Part of the Power X-Change family. Powered by Lithium-ion rechargeable batteries with a battery management system for a long life.Comes as a Bare Unit - No Battery or Charger supplied.Specifications:Quantity of LED: 60 Pieces.Luminous Flux Min./Max.: 200/3, 000 Lumens.Luminous Colour: 5700K.Weight: 1.74kg.

See full description
Specifications for TP-CL 18/3000 Li-Solo Power X-Change Site Light 18V Bare Unit
  • Output
    3000Lumens
  • Voltage
    18V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome