Wiremount Socket 3000 Series 3417-6600

Wiremount Socket 3000 Series 3417-6600

Order Code: ZT5130085S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.845%
20 - 49£2.6910%
50 +£2.5415%


Description

Industry standard IDC socket
Positive locking metal �J� clips provide high cover retention
Mates with 3M headers, plugs and pin strips for quick connect/disconnect capability
Open or closed end covers available
Accepts flat cable or discrete wire
Transfer adhesive on covers provides precision alignment between connector and cables resulting in high yield terminations
Availability of pull tab to facilitate proper unplugging

Suggested Applications

See full description
Specifications for Wiremount Socket 3000 Series 3417-6600
  • Material
    Metal
  • Product Type
    Wiremount Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome