Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
96635287 Lara Vario Flex Bulkhead Round 300mm 2200lm Flex Ou
By Thorn
Order Code:
ZT5087944S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/96635287-lara-vario-flex-bulkhead-round-300mm-2200lm-flex-ou/p/ZT5087944S
Add to quotation
View all Spotlights & Downlights
Description
96635287 Lara Vario Flex Head Round 300mm 2200Lm Flex Ou
Specifications
Specifications for 96635287 Lara Vario Flex Bulkhead Round 300mm 2200lm Flex Ou
Maximum System Power
20.5W
IP Rating
IP65
Nominal Voltage
220 - 240V
Colour Temperature
3000 - 4000 K
Outer Diameter
300mm
Housing Material
Plastic
Housing Colour
White
Number of Lamps
1
Power Factor
0.9
Cover Material
Plastic opal
Light Source Type
LED non-replaceable
Lumen Setting Adjustable
Discrete positions
IK Rating
IK10
Light Outlet
Direct
Control Gear
LED driver constant current
Voltage Type
AC
Light Distribution
Symmetric
Total Harmonic Distortion
25
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome