Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Amy Vario 15W 1500LM CCT3 150mm Commerical LED Downlight
By Thorn
Order Code:
ZT5085228S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/amy-vario-15w-1500lm-cct3-150mm-commerical-led-downlight/p/ZT5085228S
Add to quotation
View all Spotlights & Downlights
Description
Thorn AMY VARIO 15W 1500LM CCT3 150MM COMMERICAL LED DOWNLIGHT Thorn Eco (NP) 96632755
Specifications
Specifications for Amy Vario 15W 1500LM CCT3 150mm Commerical LED Downlight
Colour Temperature
3000 - 4000 K
Nominal Voltage
220 - 240V
Housing Material
Aluminium
Number of Lamps
1
Maximum System Power
15W
Housing Colour
White
Outer Diameter
170mm
Voltage Type
AC
Power Factor
0.9
Cover Material
Plastic opal
Light Source Type
LED non-replaceable
Light Outlet
Direct
Lumen Setting Adjustable
Continuously variable
Control Gear
LED driver constant current
IK Rating
IK03
Light Distribution
Symmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome