Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Anna Vario LED Panel 3K/3.5K/4K
By Thorn
Order Code:
ZT5087943S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/anna-vario-led-panel-3k-3-5k-4k/p/ZT5087943S
Add to quotation
View all Spotlights & Downlights
Description
Thorn ANNA VARIO LED PANEL 3K/3.5K/4K Thorn Eco (NP) 96635504
Specifications
Specifications for Anna Vario LED Panel 3K/3.5K/4K
Colour Temperature
3000 - 4000 K
IP Rating
IP20
Maximum System Power
40W
Housing Colour
White
Number of Lamps
1
Length
1200mm
Housing Material
Aluminium
Nominal Voltage
220 - 240V
Width
300mm
Cover Material
Plastic opal
Lumen Setting Adjustable
Discrete positions
Light Outlet
Direct
Total Harmonic Distortion
20
Voltage Type
AC
Light Source Type
LED non-replaceable
IK Rating
IK03
Power Factor
0.95
Control Gear
LED driver constant current
Light Distribution
Asymmetric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome