Barnham 2 Light Twin Spotlight Matt Black, Copper, GU10

Order Code: ZT3318742S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Barnham 2 Light Twin Spotlight Matt Black, Copper, GU10 | Description: Another beautiful and effective spotlight range, the barnham collection combines copper and black finishes for a bold effect. The finish has a striking look, which nevertheless keeps its elegant character. Available in single, double, three light and four light fittings, you can choose the best ones for the setting. The GU10 LED lamps are included with the fittings for an energy efficient and effective fitting. | Features: Finish: Black, Copper, Material: Steel, IP Rating: IP20, Length (cm) : 39.5, Width (cm) : 7, No. of Lights: 2, Lamp Type: GU10, Dimmable: Yes, Wattage (max) : 2 x 3.3W, Weight (kg) : 0.984, Class: 1 (Earthed)

See full description
Specifications for Barnham 2 Light Twin Spotlight Matt Black, Copper, GU10
  • Maximum Wattage
    2 x 3.3W
  • Weight
    0.98kg
  • Width
    7cm
  • Product Type
    Twin Spotlight
  • Finish
    Black, Copper
  • Number of Lights
    2
  • Dimmable
    Yes
  • Class
    1 (Earthed)
  • Length
    39.5cm
  • Lamp Type
    GU10
  • Material
    Steel
  • IP Rating
    IP20