Bathroom Recessed Downlight - White, IP65 GU10 | Description: 230V IP65 GU10 Recessed Downlight. Die-cast aluminium, finished in white. Complete with GU10 230V - 35W max. (lamp not included) , Designed for use in wet areas like bathrooms and shower rooms. | Features: Finish: White, Material: Die-cast Aluminium, IP Rating: IP65, Height (cm) : 2.3, Diameter (cm) : 84, Projection (cm) : 0.6, No. of Lights: 1, Lamp Type: GU10, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 35, Bulb Included: No, Weight (kg) : 0.209, Cut-out Diameter (cm) : 6.4, Recess Depth (cm) : 9