Brass Mains Downlight, 230V 60W

Order Code: ZT3332012S

£22.99 Inc VAT (20%)


Description

Brass Mains Downlight, 230V 60W | Description: IP20 60W Mains Downlight, Brass.

ES/E27 230V 60W max lampholder. R63 60W lamp (not supplied with fitting) Double insulated fitting. Cable termination via 2 core 1.0mm2 silicon flex cable. Dimmable. 150mm recommended ceiling void required. Spring clip fixings with a recommended maximum ceiling thickness of 18mm. No transformer required. | Features: Finish: Brass, Material: Pressed Steel, IP Rating: IP20, Height (cm) : 13, Diameter (cm) : 100, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes With Dimmable Bulbs, Wattage (max) : 60, Bulb Included: No, Weight (kg) : 0.296, Cut-out Diameter (cm) : 8

See full description
Specifications for Brass Mains Downlight, 230V 60W
  • Dimmable
    Yes with Dimmable Bulbs
  • Diameter
    100cm
  • IP Rating
    IP20
  • Voltage
    230V
  • Colour
    Brass
  • Lamp Type
    E27
  • Cut-Out Diameter
    8cm
  • Bulb Included
    No
  • Wattage
    60W
  • Number of Lights
    1
  • Weight
    0.3kg
  • Height
    13cm
  • Product Type
    Mains Downlight
  • Material
    Pressed Steel