COB Led Recessed Commercial Downlight 4000K, 230V 10W

COB Led Recessed Commercial Downlight 4000K, 230V 10W

Order Code: ZT3320054S

£31.99 Inc VAT (20%)


Description

COB LED Recessed Commercial Downlight 4000K, 230V 10W | Description: 230V 10W COB LED round recessed commercial dimmable downlight.

COB LED technology. High output reflector. Anti-glare fascia. Ideal for use as an alternative to traditional PL downlights. Energy efficient with almost zero maintenance required. For retail, office, conference rooms, and many other commercial applications. Supplied complete with plug & play constant current dimmable LED driver.

- Cool White, 4000K, 1080lm.

Dimmable with most trailing edge dimmers (please check compatibility prior to installation) | Features: Finish: White, Material: Polycarbonate, Material: Aluminium, IP Rating: IP20, Diameter (cm) : 135, No. of Lights: 1, Dimmable: Yes, Wattage (max) : 10, Bulb Included: Yes, Weight (kg) : 0.55, Cut-out Diameter (cm) : 12.5, Recess Depth (cm) : 7, Kelvin: 4000 (Cool White) , Lumens: 1080, Beam Angle: 100, Cable Length (cm) : 0.3m, Number of Lights: 1 & 2 Light, Minimum Void (cm) : 1, Voltage: 230: 21: 1

See full description
Specifications for COB Led Recessed Commercial Downlight 4000K, 230V 10W
  • Colour
    Cool White
  • Voltage
    230
    230V
  • Material
    Aluminium
    Polycarbonate
  • Beam Angle
    100
  • Diameter
    135cm
  • Cut-Out Diameter
    12.5cm
  • Maximum Wattage
    10W
  • Dimmable
    Yes
  • Colour Temperature
    4000K
    4000 (Cool White)
  • Lumens
    1080
    1080lm
  • IP Rating
    IP20
  • Recess Depth
    7cm
  • Finish
    White
  • Cable Length
    0.3m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome