Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Detector Presence Ceiling 10A 230V
By CP Electronic
Order Code:
ZT4997804S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/detector-presence-ceiling-10a-230v/p/ZT4997804S
Add to quotation
View all Spotlights & Downlights
Description
CP Electronic DETECTOR PRESENCE CEILING 10A 230V green-i SPIR-F/C
Specifications
Specifications for Detector Presence Ceiling 10A 230V
Height
98mm
Colour
White
Material
Plastic
Depth
86mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome