Down Light Adjust Fire Rated 5/7W 550-850LM 2700-4000K Lumen and col

Order Code: ZT5079509S

£39.99 Inc VAT (20%)


Description

Collingwood Lighting DWNLGT ADJUST FIRE RATED 5/7W 550-850LM 2700-4000K LUMEN&COL Adjustable Downlight DLE5295500

Specifications for Down Light Adjust Fire Rated 5/7W 550-850LM 2700-4000K Lumen and col
  • Colour Temperature
    2700 - 4000 K
  • Maximum System Power
    7W
  • Nominal Voltage
    220 - 240V
  • Length
    195mm
  • Number of Lamps
    1
  • Width
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome