Down Light F x d Fire Rated 5/7W 550-850LM 2700-4000K Lumen and colour

Order Code: ZT5079585S

£33.99 Inc VAT (20%)


Description

Collingwood Lighting DWNLGT FXD FIRE RATED 5/7W 550-850LM 2700-4000K LUMEN&COLOUR Fixed Downlight DLE5245500

Specifications for Down Light F x d Fire Rated 5/7W 550-850LM 2700-4000K Lumen and colour
  • Nominal Voltage
    220 - 240V
  • Width
    90mm
  • Number of Lamps
    1
  • Maximum System Power
    7W
  • Colour Temperature
    2700 - 4000 K
  • Length
    195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome