Down Light H2 Pro 550 4000K LED Emerg DALI Easy-fit 70 Degree Beam

Order Code: ZT5079897S

£249.99 Inc VAT (20%)


Description

Collingwood Lighting DWNLGT H2 PRO 550 4000K LED EMERG DALI EASY-FIT 70DEG BEAM Fixed Downlight DLE4727040DEM

Specifications for Down Light H2 Pro 550 4000K LED Emerg DALI Easy-fit 70 Degree Beam
  • IP Rating
    G38
  • Number of Lamps
    1
  • Housing Material
    Green/yellow
  • Maximum System Power
    5.2W
  • Outer Diameter
    90mm
  • Luminaire Efficacy
    112 lm/W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome