Down Light H5 500 CCT Switchable 50 Degree LED 5W Matt White Plug and play - DL507MWM

Order Code: ZT5080594S

£139.99 Inc VAT (20%)


Description

Collingwood Lighting DWNLGT H5 500 CCT SWITCHABLE 50DEG LED 5W MATT WHI PLUG&PLAY Fixed Downlight DL507MWM

Specifications for Down Light H5 500 CCT Switchable 50 Degree LED 5W Matt White Plug and play - DL507MWM
  • Housing Material
    Green/yellow
  • Number of Lamps
    1
  • IP Rating
    G38
  • Width
    124mm
  • Colour Temperature
    2700 - 4000 K
  • Maximum System Power
    5W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome