Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light LED 3000K Slim Round 155 12W 240V 1020LM 169 x 30mm 15
By LEDVANCE
Order Code:
ZT5076796S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-led-3000k-slim-round-155-12w-240v-1020lm-169-x-30mm-15/p/ZT5076796S
Add to quotation
View all Spotlights & Downlights
Description
Ledvance DWNLGT LED 3000K SLIM ROUND 155 12W 240V 1020LM 169X30MM 15 Downlights 4058075079038
Specifications
Specifications for Down Light LED 3000K Slim Round 155 12W 240V 1020LM 169 x 30mm 15
Cut-Out Diameter
155 - 155mm
Outer Diameter
169mm
Beam Angle
Thin-film
Nominal Voltage
240V
Colour Temperature
3000 - 3000 K
Maximum System Power
12W
Light Distribution
GU5.3
Recess Depth
50mm
Power Factor
0.5
Light Source Type
Digital-sat
Luminaire Efficacy
85 lm/W
Luminous Flux
1020 - 1020 lm
Control Gear
Print foil
Number of Poles
2
Total Harmonic Distortion
20
Voltage Type
Gilt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome