Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light LED 4000K DALI IP44 IK02 35W 240V 3150LM 215 x 61mm WH
By LEDVANCE
Order Code:
ZT5076145S
£269.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
269.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-led-4000k-dali-ip44-ik02-35w-240v-3150lm-215-x-61mm-wh/p/ZT5076145S
Add to quotation
View all Spotlights & Downlights
Description
Ledvance DWNLGT LED 4000K DALI IP44 IK02 35W 240V 3150LM 215X61MM WH Downlights 4058075091696
Specifications
Specifications for Down Light LED 4000K DALI IP44 IK02 35W 240V 3150LM 215 x 61mm WH
Colour Temperature
4000 - 4000 K
Maximum System Power
35W
Cut-Out Diameter
200 - 200mm
IP Rating
GY9.5
Nominal Voltage
240V
Outer Diameter
215mm
Beam Angle
Thin-film
Voltage Type
Gilt
Light Source Type
Digital-sat
Number of Poles
4
Light Distribution
GU5.3
Luminous Flux
3150 - 3150 lm
Recess Depth
120mm
Total Harmonic Distortion
20
Control Gear
Print foil
Surface Protection
P21/5W
Power Factor
0.9
Luminaire Efficacy
90 lm/W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome