Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light LED 4000K Slim Round 105 6W 240V 430LM 118 x 30mm 105M
By LEDVANCE
Order Code:
ZT5076637S
£30.99
Inc VAT (20%)
£31.99
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-led-4000k-slim-round-105-6w-240v-430lm-118-x-30mm-105m/p/ZT5076637S
Add to quotation
View all Spotlights & Downlights
Description
Ledvance DWNLGT LED 4000K SLIM ROUND 105 6W 240V 430LM 118X30MM 105M Downlights 4058075078994
Specifications
Specifications for Down Light LED 4000K Slim Round 105 6W 240V 430LM 118 x 30mm 105M
Beam Angle
Thin-film
Nominal Voltage
240V
Cut-Out Diameter
105 - 105mm
Outer Diameter
118mm
Maximum System Power
6W
Colour Temperature
4000 - 4000 K
Light Source Type
Digital-sat
Light Distribution
GU5.3
Number of Poles
2
Voltage Type
Gilt
Luminaire Efficacy
70 lm/W
Recess Depth
50mm
Luminous Flux
430 - 430 lm
Power Factor
0.5
Control Gear
Print foil
Total Harmonic Distortion
20
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome