Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light LED 6500K DALI IP44 IK02 25W 240V 2370LM 215 x 61mm WH
By LEDVANCE
Order Code:
ZT5075889S
£214.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
214.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-led-6500k-dali-ip44-ik02-25w-240v-2370lm-215-x-61mm-wh/p/ZT5075889S
Add to quotation
View all Spotlights & Downlights
Description
Ledvance DWNLGT LED 6500K DALI IP44 IK02 25W 240V 2370LM 215X61MM WH Downlights 4058075091658
Specifications
Specifications for Down Light LED 6500K DALI IP44 IK02 25W 240V 2370LM 215 x 61mm WH
Beam Angle
Thin-film
Colour Temperature
6500 - 6500 K
IP Rating
GY9.5
Outer Diameter
215mm
Cut-Out Diameter
200 - 200mm
Nominal Voltage
240V
Maximum System Power
25W
Number of Poles
4
Control Gear
Print foil
Light Source Type
Digital-sat
Luminaire Efficacy
95 lm/W
Total Harmonic Distortion
20
Luminous Flux
2370 - 2370 lm
Light Distribution
GU5.3
Power Factor
0.9
Voltage Type
Gilt
Surface Protection
P21/5W
Recess Depth
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome