Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light LED Slim Value 3000K IP20 22W 1920LM White DN205
By LEDVANCE
Order Code:
ZT5068437S
£61.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-led-slim-value-3000k-ip20-22w-1920lm-white-dn205/p/ZT5068437S
Add to quotation
View all Spotlights & Downlights
Description
Ledvance DWNLGT LED SLIM VALUE 3000K IP20 22W 1920LM WHI DN205 Downlights 4058075064003
Specifications
Specifications for Down Light LED Slim Value 3000K IP20 22W 1920LM White DN205
Outer Diameter
225mm
Beam Angle
Thin-film
Maximum System Power
22W
Nominal Voltage
240V
Cut-Out Diameter
205 - 205mm
Colour Temperature
3000 - 3000 K
Light Distribution
GU5.3
Control Gear
Print foil
Light Source Type
Digital-sat
Number of Poles
2
Recess Depth
40mm
Total Harmonic Distortion
20
Surface Protection
P21/5W
Voltage Type
Gilt
Luminaire Efficacy
85 lm/W
Luminous Flux
1850 - 1850 lm
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome