Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light Wall Mounted Can 8W 250LM 109 x 180 x 80mm Black 3000K IP65
By Thorn
Order Code:
ZT5083003S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-wall-mounted-can-8w-250lm-109-x-180-x-80mm-black-3000k-ip65/p/ZT5083003S
Add to quotation
View all Spotlights & Downlights
Description
Thorn DWNLGT WALL MNTD CAN 8W 250LM 109X180X80MM BLK 3000K IP65 Thorn Eco (NP) 96633687
Specifications
Specifications for Down Light Wall Mounted Can 8W 250LM 109 x 180 x 80mm Black 3000K IP65
Maximum System Power
8W
Number of Lamps
1
Width
180mm
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Length
109mm
Nominal Voltage
220 - 240V
Housing Colour
Aluminium
Light Distribution
Asymmetric
Cover Material
Glass transparent
Light Outlet
Direct
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Voltage Type
AC
IK Rating
IK04
Power Factor
0.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome