Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Spotlights & Downlights
Down Light Wall Mounted Cone Half-round 5W 300LM 94 x 160 x 58mm Black 30
By Thorn
Order Code:
ZT5083113S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/spotlights-and-downlights/down-light-wall-mounted-cone-half-round-5w-300lm-94-x-160-x-58mm-black-30/p/ZT5083113S
Add to quotation
View all Spotlights & Downlights
Description
Thorn DWNLGT WALL MNTD CONE HALF-ROUND 5W 300LM 94X160X58MM BLK 30 Thorn Eco (NP) 96633683
Specifications
Specifications for Down Light Wall Mounted Cone Half-round 5W 300LM 94 x 160 x 58mm Black 30
Width
160mm
Number of Lamps
1
Colour Temperature
3000 - 3000 K
Maximum System Power
5W
Nominal Voltage
220 - 240V
Housing Colour
Aluminium
Length
94mm
Housing Material
Aluminium
Light Source Type
LED non-replaceable
Light Distribution
Asymmetric
Cover Material
Glass transparent
IK Rating
IK04
Control Gear
LED driver constant current
Light Outlet
Direct
Power Factor
0.5
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome